Beli round belt di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- RS PRO Polyurethane Round BeltDeskripsi:Diameter = 8mm Color = Clear Minimum Pulley Diameter = 64mm Length = 5m Food Approval = No Working Load = 2.77kg Hardness = 85 Shore A Operating temperature Min = -30°C Operating temperature Max = +66°C The stated working load is based on 8% tension. Round Polyurethane. Unreinforced round polyurethane belts available in a variety of diameters and materials. These belts can be easily joined in the field without the need for special safety precautions or complicated joining procedures. High speed joints Oil/chemical/abrasion resistant High load capacity High tensile strength Easy to clean
- BANDO Ban Code Endless # 480 Phi 10Deskripsi:It is a standard product of round belt (Orange). Since it fuses and it processes endless, it can be used as it is. Multi-axis transmission, 3D transmission possible. Because it can be joined simply and firmly by heating, you can freely select the required belt length without sticking to the standard. Since there is no directionality in the cross section, three-dimensional complex transmission such as multi-axis transmission and direction change by idler pulley is possible. It can be attached without disassembling the machine, and less management such as tightening adjustment. Bancoran (polyurethane) excellent in wear resistance and tear resistance is used, and it has excellent mechanical properties.
- BANDO Bang Cord Round Belt # 480 (Orange)Deskripsi:It is a standard product of round belt (Orange).Because it can be joined simply and strongly by thermal fusion, a belt of the required length can be obtained when necessary.Multi-axis transmission, 3D transmission possible.
- BANDO Ban Code Endless # 480 Phi 12Deskripsi:It is a standard product of round belt (Orange). Since it fuses and it processes endless, it can be used as it is. Multi-axis transmission, 3D transmission possible. Because it can be joined simply and firmly by heating, you can freely select the required belt length without sticking to the standard. Since there is no directionality in the cross section, three-dimensional complex transmission such as multi-axis transmission and direction change by idler pulley is possible. It can be attached without disassembling the machine, and less management such as tightening adjustment. Bancoran (polyurethane) excellent in wear resistance and tear resistance is used, and it has excellent mechanical properties.
- BANDO Ban Code Endless # 480 Phi 8Deskripsi:It is a standard product of round belt (Orange). Since it fuses and it processes endless, it can be used as it is. Multi-axis transmission, 3D transmission possible. Because it can be joined simply and firmly by heating, you can freely select the required belt length without sticking to the standard. Since there is no directionality in the cross section, three-dimensional complex transmission such as multi-axis transmission and direction change by idler pulley is possible. It can be attached without disassembling the machine, and less management such as tightening adjustment. Bancoran (polyurethane) excellent in wear resistance and tear resistance is used, and it has excellent mechanical properties.
- Habasit Round Belt Cutting MachineDeskripsi:A manual cutting device for cutting polycord round belts to the required length before the quick melt joint. The S-16 allows you to cut belts up to 15 mm in diameter at the right angle.atribut:
- Diameter of Wood Can Cut (mm): Maximum Φ15
- Dimensions (LxWxH) (mm): 165x40x45
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Gates Unitta Asia Urethane cord (green)Deskripsi:Anyone can easily and completely join using a special adhesive. It has excellent wear resistance and wears less than 1/3 of rubber. Oil resistance is not deteriorated by general oils (machine oil), but it is not suitable for aromatic products. The material itself does not age.For light transmission* Be careful of ventilation when joining, and perform the joining work in a well-ventilated place.atribut:
- Color: Green
- Type: G type (Standard / Fusion joint type)
- EAGLE BELTING Round BeltDeskripsi:Hollow-core smooth round belts can be joined at their ends with barb-style connectors to create a closed-loop belt without welding. The belt's smooth surface is suitable for conveying applications that require washdown, and they are often used in food processing applications.
- Bakrie Pipe Black Steel Pipe SCH 40 S53Deskripsi:Pipa baja yang umumnya digunakan untuk aplikasi mekanik dan bertekanan seperti untuk saluran uap, gas dan udara.atribut:
- ASTM A-53: Grade B
- Carbon: 0.3
- Manganese: 1.2
- Minimum Tensile Strength (MPa): 415
- Minimum Tensile Strength (psi): 60000
- Minimum Yield Strength (MPa): 240
- Minimum Yield Strength (psi): 35000
- Phosphorus: 0.05
- Schedule No: 40
- NCR Multi- Purpose HoseDeskripsi:A premium quality hose for multi-purpose applications. Suitable for conveying air, water, fuel, oil and other common solvents.
- Gates Unitta Asia Urethane cordatribut:
- Color: Orange
- monotaro.id Clipboard Creative Foam (Papan Jalan)atribut:
- Size (cm): 30x40
- Gates Round BeltDeskripsi:These endless round belts, or closed-loop belts, have a solid core and are reinforced with internal cords for extra durability. They have a set length and are not intended for splicing. The belt's rough surface reduces heat build-up against the pulley and provides grip for moving items, such as paper, through a conveyor system.atribut:
- UNSPSC: 26111803
- Application: Commercial Sewing Machines; Power Turn and Line Shaft Conveyors; Serpentine Drives; Twisted Drives
- Belt Material: Gum Rubber
- Color: Black
- Core Type: Reinforced Solid
- For use with: Commercial Sewing Machines; Power Turn and Line Shaft Conveyors; Serpentine Drives; Twisted Drives
- Hardness: 80A
- Length Type: Endless
- Maximum Operating Temperature (°F): 140
- Minimum Operating Temperature (°F): -30
- Reinforcing Cord Material: Nylon
- Texture: Rough
- MJ MAY Belt Guideatribut:
- UNSPSC: 23153030
- FENNER DRIVES Belt GuideDeskripsi:These plain V-belt guides replace worn or damaged guides in existing systems. They don't have an attached mounting channel.
- Gates Unitta Asia Urethane cord (orange) longDeskripsi:Anyone can easily and completely join using a special adhesive. It has excellent wear resistance and wears less than 1/3 of rubber. Oil resistance is not deteriorated by general oils (machine oil), but it is not suitable for aromatic products. The material itself does not age.For power transmission, etc. of sewing machines, electrical equipment, automatic lathes, spinning-related machinery, etc. (for light transportation)atribut:
- Color: Orange
- Type: Y type (Standard / Fusion joint type)
- POWERPACK Paint Belt ConveyorDeskripsi:Dalam proses produksi pada suatu industri, tentu membutuhkan suatu alat yang dapat memudahkan dan mempercepat pekerjaan. Salah satu proses yang dinilai membutuhkan tenaga besar adalah proses pemindahan material atau produk mereka, dari yang ukurannya menyerupai bubuk hingga berukuran besar. Untuk memudahkan proses tersebut dibutuhkan suatu alat yang dapat memudahkan, salah satunya adalah Roller Conveyor. Berbagai macam jenis industri menggunakan roller conveyor untuk mempermudah proses produksinya. POWERPACK menghadirkan Paint Belt Conveyor BC-300/2M.Paint Belt Conveyor BC-300/2M merupakan salah satu jenis conveyor yang mampu meluncurkan atau memindahkan barang yang diletakan pada permukaan roll conveyor ketika roll conveyor tersebut berotasi. Paint Belt Conveyor BC-300/2M dilengkapi dengan Belt yang memudahkan proses pemindahan barang menjadi lebih cepat. Paint Belt Conveyor BC-300/2M dapat meminimalisir kerugian produksi yang disebabkan oleh barang jatuh dan sebagainya yang terjadi saat pemindahan barang.Dengan menggunakan Paint Belt Conveyor BC-300/2M, proses memindahkan barang dari satu tempat ke tempat yang lain menjadi lebih mudah dan cepat. Selain fungsi tersebut, menggunakan Paint Belt Conveyor BC-300/2M meningkatkan produktivitas industri pada lini packaging menjadi lebih efisien dan efektif. Paint Belt Conveyor BC-300/2M dapat menghemat biaya dan mengurangi waktu proses distribusi barang. Power Paint Belt Conveyor BC-300/2M menggantikan pekerjaan yang dilakukan secara manual terus-menerus menjadi otomatis dalam waktu yang singkat.atribut:
- Voltage (V): 220
- Motor Power (W): 120
- Conveyor Material: Belt
- Conveyor width (mm): 300
- Conveyor Height (mm): 650 / 800 (optional)
- Length (m): 2
- Maximum Weight Capacity (kg): 20
- Speed (m/minute): 0-20
Daftar Harga round belt Terbaru October 2026
| RS PRO Polyurethane Round Belt | Rp119.900 |
| BANDO Ban Code Endless # 480 Phi 10 | Rp679.900 |
| BANDO Bang Cord Round Belt # 480 (Orange) | Rp139.900 |
| BANDO Bancollan Round Belt | Rp66.900 |
| BANDO Ban Code Endless # 480 Phi 12 | Rp1.099.900 |
| BANDO Ban Code Endless # 480 Phi 8 | Rp489.900 |
| Habasit Round Belt Cutting Machine | Rp3.699.900 |
| Gates Unitta Asia Urethane cord (green) | Rp5.099.900 |
| OPTIBELT Polyurethane round belt, 1 roll, 25m | Rp3.999.900 |
| EAGLE BELTING Round Belt | Rp469.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)





















































































































































/P102362460-1.jpg)




/7hP112559269-1.jpg)





/86P107632294-2.jpg)
/h0P106596612-2.jpg)



%20long/7zP112559287-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)